text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrench accessories
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrench accessories
G0690.077.072
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille 7707 Torque Tester for Testing & Triggering Torque Screwdriver 100Nm 3/8" Square Drive
Add to catalogue
Article number
G0690.077.072
Type of accessories/components
Other
Holding fixture
3/8 inch
Max. torque (Nm)
100
Accessories
Yes
Part
No
View all specifications
Specifications & standards
Downloads
Specifications
Type of accessories/components
Other
Holding fixture
3/8 inch
Max. torque (Nm)
100
Accessories
Yes
Part
No
Brand
Stahlwille
Weight per piece (g)
10000
Type
Torque Tester
Download as PDF
Print
Description
Electronic torque tester for torque wrenches, consisting of: transducer (patent)holderdisplay unit (registered design)tripod for display unit (with 1.5 m cable)spiral cablemains adaptor (110 V–230 V with interchangeable socket adaptors) or direct connection to 12 V in-car supply is possiblesquare drive adaptor (No 7707-2W, No 7707-2-1W, No 7707-2-2W, No 7707-3W)kit for attaching the unit to a workbench or wall in a horizontal or vertical testing positionfor clockwise and anticlockwise useunits of measurement: N·m, ft·lb, in·lbthe easily interchangeable transducers are attached to the holder by means of a QuickRelease safety locklow lateral forces thanks to low-profile transducersautomatic detection of the transducerflexible and user friendly because the unit can be used horizontally or vertically and the display unit can be placed in many positionsadditional tripod with 1.5 m cable for mounting the display unit to facilitate visual monitoring when using longer torque wrenchesespecially broad measuring range from approx. 2 % to 100 % of rated valuethe software No 7759-4, including USB hub and jack cable , enables readings to be transferred to the PC for documenting (no separate power supply needed, power comes from PC)while individual transducers are being recalibrated, the torque tester itself remains on-site for further usewide range of application (-20°C to +60°C)complies with DIN 51309, Class 2 and DKD-R 10-8with certificatesupplied in sturdy plastic box. QuickRelease Rapid change and firm locking of the transducers thanks to the QuickRelease safety lock. Interchangeable square drive adaptors: A set of interchangeable square drive adaptors are conveniently stored in the mounting block for a range of different drive sizes.
Article numbers
Article number
G0690.077.072
EAN
4018754155781
UBB
500500109383
UNSPSC
27111715
Manufacturer article nr
96521072
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering