text.skipToContent text.skipToNavigation

Stahlwille 732/40 Ratchet Attachment 27mm Nickel Chrome Plated 72mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0665.270.001
Wrench width (mm)
Total length (mm)
Design Ring End Fitting
Connection size 14x18 mm
Rectangular mounting Yes
Packed per 1

Specifications

Wrench width (mm) 27
Total length (mm) 72
Design Ring End Fitting
Connection size 14x18 mm
Rectangular mounting Yes
Brand Stahlwille
Weight per piece (g) 157
Type Ratchet Attachment

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0665.270.001
EAN 4018754034291
UBB 203125069815
UNSPSC 27111715
Manufacturer article nr  58224027
Do not close this page. This message will disappear, when the page is fully loaded.