text.skipToContent text.skipToNavigation

Stahlwille 725B Bit Ratchet 1/4"


reversiblewith inside hexagon, 1/4" or 5/16", DIN 3126/ISO 1173 D 6.3 or D8for direct acceptance of bits 1/4" or 5/16" outside hexagon C 6.3 (size 4: 22 teeth, size 5: 30 teeth)internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easily, even hex bits with a wide groove (Type E, DIN

Article number G0670.725.041
Design Ratchet fitting
Connection size 1/4 inch
Brand Stahlwille
Weight per piece (g) 54
Type Bit Ratchet
Packed per 1

Specifications

Design Ratchet fitting
Connection size 1/4 inch
Brand Stahlwille
Weight per piece (g) 54
Type Bit Ratchet

Description

reversiblewith inside hexagon, 1/4" or 5/16", DIN 3126/ISO 1173 D 6.3 or D8for direct acceptance of bits 1/4" or 5/16" outside hexagon C 6.3 (size 4: 22 teeth, size 5: 30 teeth)internal hex drive with a collar-thrust springbits are easy to insert, lock securely in position and can be removed just as easily, even hex bits with a wide groove (Type E, DIN 3126/ISO 1173)

Article numbers

Article number G0670.725.041
EAN 4018754140794
UBB 500501063555
UNSPSC 27111715
Manufacturer article nr  58255004
Do not close this page. This message will disappear, when the page is fully loaded.