text.skipToContent text.skipToNavigation

Stahlwille 70VK Ring Insert Tool for 734/40 734/80 734/100 3/4" Drive Socket Wrench 52.2mm


without a ball or pin (so not suitable for bolt tightening)optimum measuring results during calibration thanks to reduced lateral forces

Article number G0675.001.008
Total length (mm)
Design Square fitting
Type of accessories/components Other
Holding fixture 3/4 inch
Connection size 3/4 inch
Packed per 1

Specifications

Total length (mm) 52.2
Design Square fitting
Type of accessories/components Other
Holding fixture 3/4 inch
Connection size 3/4 inch
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 147
Commodity code 8466103800
Type Ring Insert Tool

Description

without a ball or pin (so not suitable for bolt tightening)optimum measuring results during calibration thanks to reduced lateral forces

Article numbers

Article number G0675.001.008
EAN 4018754192328
UBB 500574812490
UNSPSC 27111715
Manufacturer article nr  59011008
Do not close this page. This message will disappear, when the page is fully loaded.