text.skipToContent text.skipToNavigation

Stahlwille 6545 External Circlip Pliers 19-60mm Straight Tip A2 1.8mm Chrome Plated 180mm


DIN 5254 Acirclip pliers with straight jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article number 3F262272
Design Straight
Insulated No
With spring Yes
Length (mm) 180
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated No
With spring Yes
Length (mm) 180
Isolation protection 1000 V No
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Commodity code 82032000
Model 6545
Type External Circlip Pliers

Description

DIN 5254 Acirclip pliers with straight jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article numbers

Article number 3F262272
EAN 4018754333691
UNSPSC 27110000
Manufacturer article nr  65454102
Do not close this page. This message will disappear, when the page is fully loaded.