text.skipToContent text.skipToNavigation

Stahlwille 3K DRALL set of screwdrivers No.4892 8 pcs.


Set of 8 3K DRALL® screwdriversContent:#r, 4820: #ü,0,6 x 3,5 x 75 mm, 0,8 x 4,0 x 100 mm, 1,0 x 5,5 x 125 mm, 1,2 x 6,5 x 150 mm, 1,6 x 8,0 x 175 mm#k, 4830: #ü,PH1, PH2, PH3

Article number G0895.001.820
Insulated Yes
Number of slotted screwdrivers 5
Total number of tools 8
Grip design Other
Brand Stahlwille
Packed per 1

Specifications

Insulated Yes
Number of slotted screwdrivers 5
Total number of tools 8
Grip design Other
Brand Stahlwille
Model DRALL+
Type 4892 SATZ DRALL-SCHRAUBENDREHER M. DREIKOMPONENTENGRIFF

Description

Set of 8 3K DRALL® screwdriversContent:#r, 4820: #ü,0,6 x 3,5 x 75 mm, 0,8 x 4,0 x 100 mm, 1,0 x 5,5 x 125 mm, 1,2 x 6,5 x 150 mm, 1,6 x 8,0 x 175 mm#k, 4830: #ü,PH1, PH2, PH3

Article numbers

Article number G0895.001.820
EAN 4018754123407
UBB 500501064215
UNSPSC 27111728
Manufacturer article nr  96489210
Do not close this page. This message will disappear, when the page is fully loaded.