text.skipToContent text.skipToNavigation

Stahlwille 39 Pkw Tire Lever Chrome Alloy Steel 400mm


suitable for mounting and removing vehicle tyreshandy, strong construction with carefully formed bladeswith application-safe double-T profilemade of high-quality STAHLWILLE Chrome-Alloy-Steel, wear-resistant, chrome-plated

Article number 2L906056
Surface protection Chromium-plated
Length (mm) 400
Brand Stahlwille
Commodity code 82055980
Type Tire Lever
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 400
Brand Stahlwille
Commodity code 82055980
Type Tire Lever

Description

suitable for mounting and removing vehicle tyreshandy, strong construction with carefully formed bladeswith application-safe double-T profilemade of high-quality STAHLWILLE Chrome-Alloy-Steel, wear-resistant, chrome-plated

Article numbers

Article number 2L906056
EAN 4018754294183
UBB 500696179703
UNSPSC 25191700
Manufacturer article nr  74010401
Do not close this page. This message will disappear, when the page is fully loaded.