text.skipToContent text.skipToNavigation

Stahlwille 2801N Inhex Bit Socket 13mm Hex 1/4" Square Drive Chrome Alloy Steel Lacquered 50mm


with hexagon inserts for power drivershexagon fitted with permanent magnetChrome Alloy Steel, clear lacquered

Article number 3R072446
Length (mm) 50
Connection size 1/4 inch
Dimension (mm) 13
Brand Stahlwille
Commodity code 82042000
Packed per 1

Specifications

Length (mm) 50
Connection size 1/4 inch
Dimension (mm) 13
Brand Stahlwille
Commodity code 82042000
Type Inhex Bit Socket

Description

with hexagon inserts for power drivershexagon fitted with permanent magnetChrome Alloy Steel, clear lacquered

Article numbers

Article number 3R072446
EAN 4018754251803
UBB 500636248402
UNSPSC 27111704
Manufacturer article nr  28011013
Do not close this page. This message will disappear, when the page is fully loaded.