text.skipToContent text.skipToNavigation

Stahlwille 13A Wrench Set in Cardboard 3/4 to 13/16" Chrome Plated 8-Piece


Wrenches with metric, equal wrench sizes in roll-up caseDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledSturdy, slim and lightweight intelligent constructionHigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durabledrop forged, hardened and cooled in oil bathChrome-Alloy-Steel, chrome plated Robust roll-up bag with hook-and-loop fastener made of polyesterMesh inserts allow a view of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo.

Artikelnummer
Total number of tools 8
Number of combination spanners 8
Brand Stahlwille
Weight per piece (g) 920
Commodity code 8204110000
Verpackt pro 1

Spezifikationen

Total number of tools 8
Number of combination spanners 8
Brand Stahlwille
Weight per piece (g) 920
Commodity code 8204110000
Type Wrench Set

Beschreibung

Wrenches with metric, equal wrench sizes in roll-up caseDIN 3113 Form A/ISO 7738 Form Ajaw side straight, ring side 15° angledSturdy, slim and lightweight intelligent constructionHigh bending strength due to double T-profileSTAHLWILLE round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durabledrop forged, hardened and cooled in oil bathChrome-Alloy-Steel, chrome plated Robust roll-up bag with hook-and-loop fastener made of polyesterMesh inserts allow a view of the inserted toolSafe protection of the tool with minimum space requirementEmbroidered STAHLWILLE logo.

Artikelnummern

Artikelnummer G0231.001.810
EAN 4018754080861
UBB 203120262043
UNSPSC 27111726
Hersteller Artikel Nr 96404803

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.