text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille 13219 Open Tool Bag Polyester/Plastic Black 500 x 520 x 340mm


with 23 compartments and 5 outside pocketsrobust carrying handleremovable, padded shoulder strap for comfortable carryingcover with hook-and-loop fasteners protects the tools from dust, dirt and moisturesturdy, reinforced plastic base-bagmade of waterproof polyester

Article number 7G036049
Colour Black
Width 520
Design Bag
Height 340
Depth 500
Packed per 1

Specifications

Colour Black
Width 520
Design Bag
Height 340
Depth 500
Quality class Polyester (PET)
Material Other
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
With lock No
Removable tray No
Total number of compartments 23
With foam No
With divider No
With telescopic handle No
Brand STAHLWILLE
Model 13219

Description

with 23 compartments and 5 outside pocketsrobust carrying handleremovable, padded shoulder strap for comfortable carryingcover with hook-and-loop fasteners protects the tools from dust, dirt and moisturesturdy, reinforced plastic base-bagmade of waterproof polyester

Article numbers

Article number 7G036049
EAN 4018754305445
UBB 500696182186
UNSPSC 27110000
Manufacturer article nr  81620004
Do not close this page. This message will disappear, when the page is fully loaded.