text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Precision circlip pliers J 21 for bore diameter 19-60 mm with spread limiter len


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. with overexpansion guar

Article number 1G361445
Design Right-angled
Insulated Yes
With spring Yes
Length 165
Chucking range (mm) 19 - 60
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring Yes
Length 165
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Brand KNIPEX

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. with overexpansion guard (adjustable using end stop). adjustment using hexagonal screw. ideal for series production as excessive expansion of rings is effectively prevented.

Article numbers

Article number 1G361445
EAN 4003773080695
UBB 500641748941
UNSPSC 27112140
Manufacturer article nr  48 41 J21
Do not close this page. This message will disappear, when the page is fully loaded.