text.skipToContent text.skipToNavigation

STAB LEVEL STANDARD 70M 100CM

Article number S6358.001.000
Length (mm) 1000
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
Brand Stabila

Specifications

Length (mm) 1000
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
Brand Stabila

Article numbers

Article number S6358.001.000
EAN 4005069028763
UBB 240192041145
UNSPSC 27111802
Manufacturer article nr  02876
Do not close this page. This message will disappear, when the page is fully loaded.