text.skipToContent text.skipToNavigation

STAB LEVEL 81SM 40CM

Article number S6344.000.040
Length (mm) 400
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
Brand Stabila

Specifications

Length (mm) 400
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic Yes
Brand Stabila

Article numbers

Article number S6344.000.040
EAN 4005069025120
UBB 500511600545
UNSPSC 27111802
Manufacturer article nr  02512
Do not close this page. This message will disappear, when the page is fully loaded.