text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Soudal Silicone kit 600ml White


High modulus PU sealant-adhesive with excellent mechanical performance and chemical resistance for a wide range of bonding and sealing applications on concrete (i.e. floors and walls) and metals. Available in cartridges of 310ml and foil bags of 600ml in a range of colours.

Article number S0979.102.486
Colour White
Design Polyurethane (PUR)
Packaging Other
Volume (ml) 600
Transparent No
Packed per 1

Specifications

Colour White
Design Polyurethane (PUR)
Packaging Other
Volume (ml) 600
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fluid
Model Soudaflex 40FC

Description

High modulus PU sealant-adhesive with excellent mechanical performance and chemical resistance for a wide range of bonding and sealing applications on concrete (i.e. floors and walls) and metals. Available in cartridges of 310ml and foil bags of 600ml in a range of colours.

Article numbers

Article number S0979.102.486
EAN 5411183008892
UBB 500505420215
UNSPSC 12352310
Manufacturer article nr  102486
Do not close this page. This message will disappear, when the page is fully loaded.