text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Skin protection cream PHYSIO UV 30 SUN 100 ml water resistant GREVEN


Extra-waterproof skin protection cream for protection against artificial and natural UV radiation with balanced light protection factor 30/UV-A 24 - High level of protection ensure by optimised UV filter with silicone coating - Also offers protection from UV-C radiation - To be applied at workplaces where there is intense natural UV radiation, e.g. when

Article number 7D407364
Type Water-resistant
Packed per 1

Specifications

Type Water-resistant

Description

Extra-waterproof skin protection cream for protection against artificial and natural UV radiation with balanced light protection factor 30/UV-A 24 - High level of protection ensure by optimised UV filter with silicone coating - Also offers protection from UV-C radiation - To be applied at workplaces where there is intense natural UV radiation, e.g. when working outdoors and when dealing with artificial UV radiation sources, such as during electrowelding - Water resistance of PHYSIO UV 30 SUN preserves the light protection even in instances of severe sweating or when working in an aqueous environment

Article numbers

Article number 7D407364
EAN 4260029172324
UBB 500729849041
UNSPSC 47130000
Manufacturer article nr  14326001
Do not close this page. This message will disappear, when the page is fully loaded.