text.skipToContent text.skipToNavigation

Side cutter length 125 mm shape 1, facet yes polished head multi-component handl


Diagonal Cutter With sharp, precisely aligned cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. Lap joint. with bevel. - Cutting capacities medium hard wire (diameter): Ø 2.3mm- Schneidwerte harter Draht (Durchmesser): Ø 1.5mm- Cutting capacities piano wire (diameter): Ø 0.6mm- Cutting capacities soft wi

Article number K1076.210.125
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 125
Isolation protection 1000 V No
Head width (mm) 14.5
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 9
VDE tested No
Brand Knipex

Description

Diagonal Cutter With sharp, precisely aligned cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. Lap joint. with bevel. - Cutting capacities medium hard wire (diameter): Ø 2.3mm- Schneidwerte harter Draht (Durchmesser): Ø 1.5mm- Cutting capacities piano wire (diameter): Ø 0.6mm- Cutting capacities soft wire (diameter): Ø 0.4 – 3mm- Jaw length (B): 16mm- Jaw thickness (joint) (D): 9mm- Head width (A): 14.5mm

Article numbers

Article number K1076.210.125
EAN 4003773048015
UBB 500500854681
UNSPSC 23151901
Manufacturer article nr  76 12 125
Do not close this page. This message will disappear, when the page is fully loaded.