text.skipToContent text.skipToNavigation

Ruko Machine tap M DIN 371 HSSE-Co 5, ground


Artikelnummer 2S297173
Design Machine tap
Thread length (mm) 13
Total length (mm) 80
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 13
Pitch thread (mm) 1
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 13
Total length (mm) 80
Shaft diameter (mm) 6
Thread type Metric
Cutting length (mm) 13
Pitch thread (mm) 1
Thread size 6
Suitable for blind holes No
Suitable for stainless steel Yes
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Green
Key square (mm) 4.9
Left-handed thread No
Brand Ruko

Artikelnummers

Artikelnummer 2S297173
EAN 4007140058645
UBB 500581541835
UNSPSC 31390000
Fabrikant artikelnummer 232060E/RUKO
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.