text.skipToContent text.skipToNavigation

RAAC PLAST TOOLBOX TOOLCHEST 100

Article number R9017.715.720
Width 775
Height 472
Depth 493
Material Plastic
Type of tyres Plastic

Specifications

Width 775
Height 472
Depth 493
Material Plastic
Type of tyres Plastic
Number of drawers 0
With brake No
With drawers No
Brand Raaco

Description

Two Removable toolboxes Box made of high grade plastics Polyproylene stability by design Practical design Includes 2 wheels and telescopic handle Two sturdy locks lockable water and dust proof

Article numbers

Article number R9017.715.720
EAN 5733439715720
UBB 500501349103
UNSPSC 24112401
Manufacturer article nr  715720
Do not close this page. This message will disappear, when the page is fully loaded.