text.skipToContent text.skipToNavigation

Puller tool 204-1 clamp depth 90 mm clamping width 80 mm side collet chuck KUKKO

Article number E9204.204.001
Design Other
Max. tensile force (N) 5
Number of hooks 2
Chucking clamp Yes
Clamping reach (mm) 90
Depth of hooked foot (mm) 90
Clamping spread (internal pulling) (mm) 80 - 80

Specifications

Design Other
Max. tensile force (N) 5
Number of hooks 2
Chucking clamp Yes
Clamping reach (mm) 90
Depth of hooked foot (mm) 90
Clamping spread (internal pulling) (mm) 80 - 80
Max. clamping spread (external pulling) (mm) 80

Article numbers

Article number E9204.204.001
EAN 4021176028243
UBB 240127045732
UNSPSC 27111712
Manufacturer article nr  204-1
Do not close this page. This message will disappear, when the page is fully loaded.