text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Lubrinox A2


The LUBRINOX® DIN 985 stainless steel A2 hexagon nut with non-metallic insert prevents thread galling (cold-welding). No manual grease is needed saving 25 seconds per install. FDA-approved for the food industry and compatible with thread locking. Optimal performance with LUBRINOX bolts and nuts.

Article number 51745.180.001
Diameter
Brand Lubrinox
Driving features Hexagon
Material Stainless steel
Material technical A2
Packed per 50
Full Box only

Specifications

Diameter M18
Brand Lubrinox
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads

Description

LUBRINOX® DIN 985 Stainless-Steel A2 hexagon nuts with non-metallic inserts are designed to prevent the galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® - Prevents galling of internal and external screw threads - Ready for use, no need to apply grease manually - Saves on average 25 seconds of installation time per bolt or screw - FDA approved, safe to use in the Food industry - High quality, clean Stainless-Steel appearance - Works well with thread locking such as Loctite® - Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts



Features & Benefits:

 

LUBRINOX® DIN 985 Stainless-Steel A2 hexagon nut with non-metallic insert are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

 

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

 

Find out more about Lubrinox.

Standards

NF E25-412
DIN 985

Article numbers

Article number 51745.180.001
EAN 8725928136236
UBB 500728479865
UNSPSC 31161619
Do not close this page. This message will disappear, when the page is fully loaded.