text.skipToContent text.skipToNavigation

Knipex Grip Pliers 20-30mm Steel Galvanized 180mm


Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium hard wire Ø 2,0 mm. jaws for round workpieces, with wire cutter. - Clamping width round: 30mm- Clamping width square: 20mm- Clamping width hexagon: 30mm

Article number K1041.400.180
Total length (mm) 180
Max. cheeks opening (mm) 30
Brand Knipex
Weight per piece (g) 320
Commodity code 8204120000
Packed per 1

Specifications

Total length (mm) 180
Max. cheeks opening (mm) 30
Brand Knipex
Weight per piece (g) 320
Commodity code 8204120000
Type Grip Pliers

Description

Grip Pliers Hold round, profile and flat material securely. Heavy duty model. With adjustment screw and release lever. One-hand operation. High clamping pressure due to toggle lever action. max. cutting capacity medium hard wire Ø 2,0 mm. jaws for round workpieces, with wire cutter. - Clamping width round: 30mm- Clamping width square: 20mm- Clamping width hexagon: 30mm

Article numbers

Article number K1041.400.180
EAN 4003773002741
UBB 419102156355
UNSPSC 27112124
Manufacturer article nr  41 04 180
Do not close this page. This message will disappear, when the page is fully loaded.