text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore Splitting chisel 112 2008 6 x 200mm


Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article number G4716.000.208
Length 200
Chisel width (mm) 8
Material Chrome-vanadium steel
With hand protection No
Shaft width (mm) 6
Packed per 1

Specifications

Length 200
Chisel width (mm) 8
Material Chrome-vanadium steel
With hand protection No
Shaft width (mm) 6
Shaft height (mm) 6
Brand GEDORE

Description

Carefully hardened and tempered along the full length, Striking heads inductively tempered, Working edge polished and clear varnished, Working edge polished and clear varnished, Working edge polished and clear varnished

Article numbers

Article number G4716.000.208
EAN 4010883874465
UBB 203116093154
UNSPSC 27111901
Manufacturer article nr  8744690
Do not close this page. This message will disappear, when the page is fully loaded.