text.skipToContent text.skipToNavigation

PB Swiss Bit E 6,3 (1/4") PB E6.190/3


Article number P0401.193.050
Screwing system Cross (X)
Size 3
Total length (mm) 50
Type of cross head Phillips
Brand Pb swiss tools
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 3
Total length (mm) 50
Type of cross head Phillips
Brand Pb swiss tools

Article numbers

Article number P0401.193.050
EAN 7610733019182
UBB 241124954033
UNSPSC 31161507
Manufacturer article nr  PB E6.190/3
Do not close this page. This message will disappear, when the page is fully loaded.