text.skipToContent text.skipToNavigation

PB Swiss Bit E 6,3 (1/4") PB E6.100/5


Article number P0400.105.050
Screwing system Screw slot
Wrench width (mm) 8
Total length (mm) 50
Blade thickness (mm) 1.2
Connection size 1/4 inch
Brand Pb swiss tools
Packed per 10
Full Box only

Specifications

Screwing system Screw slot
Wrench width (mm) 8
Total length (mm) 50
Blade thickness (mm) 1.2
Connection size 1/4 inch
Brand Pb swiss tools

Article numbers

Article number P0400.105.050
EAN 7610733019144
UBB 241124953209
UNSPSC 31161507
Manufacturer article nr  PB E6.100/5
Do not close this page. This message will disappear, when the page is fully loaded.