text.skipToContent text.skipToNavigation

POP Avdel Blind rivet nut hand tool PNT310X


Professional Lever Tool Setting capacity M10 steel and M8 stainless steel. Professional standard, heavy duty steel construction. Quick-change mandrel and nosepiece design. Quick-reverse spin arm for fast withdrawal from set inserts. Stroke adjustment with scale display. Adjustable mandrel protrusion. Supplied with mandrel and nosepiece sizes M5, M6, M8

Article number 69957.310.001
Diameter
Length
Brand Stanley
Weight per piece (g) 2.99
Weight per piece (g) 1700
Packed per 1

Specifications

Diameter M10
Length 540 mm
Brand Stanley
Weight per piece (g) 2.99
Weight per piece (g) 1700

Description

Professional Lever Tool Setting capacity M10 steel and M8 stainless steel. Professional standard, heavy duty steel construction. Quick-change mandrel and nosepiece design. Quick-reverse spin arm for fast withdrawal from set inserts. Stroke adjustment with scale display. Adjustable mandrel protrusion. Supplied with mandrel and nosepiece sizes M5, M6, M8 & M10.

Article numbers

Article number 69957.310.001
UBB 500729169069
UNSPSC 31162400
Manufacturer article nr  PNT-310X
Do not close this page. This message will disappear, when the page is fully loaded.