text.skipToContent text.skipToNavigation

Fischer fsm clix m 8 connector


The fischer channel nut FSM Clix M quickly and securely connects pipe clamps in FLS mounting rails along with a threaded rod. The channel nut FSM Clix M is safely connected by means of a 90° rotation. fischer offers the FSM Clix M in the sizes M6, M8, and M10. The special contact tongue on the FSM Clix M ensures the required contact pressure of the elem

Article number 64166.080.001
Surface protection Galvanic/electrolytic zinc plated
Thread type Metric
Material Steel
Weight per piece (g) 25.62
Packed per 1

Specifications

Surface protection Galvanic/electrolytic zinc plated
Thread type Metric
Material Steel
Weight per piece (g) 25.62

Description

The fischer channel nut FSM Clix M quickly and securely connects pipe clamps in FLS mounting rails along with a threaded rod. The channel nut FSM Clix M is safely connected by means of a 90° rotation. fischer offers the FSM Clix M in the sizes M6, M8, and M10. The special contact tongue on the FSM Clix M ensures the required contact pressure of the element in the FLS channel in order to ensure safe adjustment during assembly. In addition, the pronounced teeth in the channel nut enable precise and safe positioning in the FLS mounting rails and make the installation process easier. The galvanised zinc version is suitable for installation in buildings. The fire protection certificate provides added safety in the case of the channel nut.

Article numbers

Article number 64166.080.001
EAN 4048962264937
UBB 500698920948
UNSPSC 31162905
Manufacturer article nr  538651
Do not close this page. This message will disappear, when the page is fully loaded.