text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

OXXA Premium GLOVE X-NITRILE-FOAM 51-280 7

Article number 8B977135
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Elastic cuff
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 7
Glove size (US) S
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Oxxa premium
Model X-Nitrile-Foam
Safety 4131X

Article numbers

Article number 8B977135
EAN 8718249027819
UBB 500513859339
UNSPSC 46181504
Manufacturer article nr  15128007
Do not close this page. This message will disappear, when the page is fully loaded.