text.skipToContent text.skipToNavigation

OXXA Essential BALD EAGLE GLOVES BLUE/WHITE 8/M

Article number 4M177906
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Pig skin
Coating Palm coated
Material Leather
Type of closure Hook-and-loop fastener

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Pig skin
Coating Palm coated
Material Leather
Type of closure Hook-and-loop fastener
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 8
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Other
Brand OXXA Essential
Model Bald-Eagle

Article numbers

Article number 4M177906
EAN 8718249064029
UBB 500702780510
UNSPSC 46180000
Manufacturer article nr  11116608
Do not close this page. This message will disappear, when the page is fully loaded.