text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Constructeurs de camions et de remorques
Constructeurs de machines agroalimentaires
Agriculture
Semiconducteurs & Médical
Bâtiments & Constructions
Industrie pétrochimique
Eolien
Autres industries
Solutions
Fabory Logic
RFID
Armoire à balance
Kitting
Pick & Put to Light
Fabory app
AQ/CQ et ingénierie
Laboratoire
Portail 3D
Formations
Solutions digitales
Gamme
Gamme de produits
Fixations
C-Parts
Outils et EPI
Leading standard
Normes DIN
Normes ISO
Lubrinox
Expert en fixations
Large gamme
Spécifique à l'industrie
Kitting pour les fixations
Innovations
Vers notre webshop
Commandez directement via notre webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Burrs
All categories
Elektronarzędzia
Elektryka
Elementy złączne
Hydraulika, pneumatyka & hydraulika
Mechanika pojazdowa & floty
Narzędzia pneumatyczne
Narzędzia ręczne
Obróbka skrawaniem
Produkty BHP
Przechowywanie & magazynowanie materiałów
Sprzęt spawalniczy, lutowniczy i gazowy
Szlifowanie & czyszczenie
Utrzymanie czystości & higiena
Środki chemiczne i taśmy
Quick Search
X
Search
Reset
Home
Machining
Milling
Burrs
Q1109.000.130
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Optima Rotary burr 6X16X6
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
OPTIMAtools
Full description
Article number
Q1109.000.130
Head form
Ball nose cone
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
16
Suitable for aluminium
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Head form
Ball nose cone
Shaft diameter (mm)
6
Suitable for stainless steel
Yes
Working length (mm)
16
Suitable for aluminium
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Toothing
Other
Cutting material
HM
With shaft
Yes
Diameter cutter (mm)
6
Head form according to DIN 8032
KEL
Brand
Optima
Download as PDF
Print
Description
OPTIMAtools
Article numbers
Article number
Q1109.000.130
EAN
8595129319697
UBB
500512365163
UNSPSC
31191500
Manufacturer article nr
L0616S06
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering