text.skipToContent text.skipToNavigation

Optima HSS-G drill 11,80MM


Article number 6V566508
Diameter drill (mm)
Shaft diameter (mm) 11.8
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima
Packed per 1

Specifications

Diameter drill (mm) 11.8
Shaft diameter (mm) 11.8
Holding system Cylindrical plug-in axle
Cutting material Other
Shank shape Cylindrical
Spiral drill Yes
Brand Optima

Article numbers

Article number 6V566508
EAN 8595129331668
UBB 500681214044
UNSPSC 31191500
Manufacturer article nr  VG-1180
Do not close this page. This message will disappear, when the page is fully loaded.