text.skipToContent text.skipToNavigation

Non-woven abrasive fabric roll MX-SR length 6 m width 100 mm ultra fine grey 3M


Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting and non-woven abrasive. Our mutli-flex sheets are suitable for cleaning and finishing surfaces by hand.Use Scotch-Brite™ Multi-Flex Sheet for woodworking, metalworking, synthetics fabrication and maintenance operations. Our multi-flex sheets are thin, tough, highly confor

Article number 6K766256
Width 100
Type Roll
Length (mm) 6000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 1

Specifications

Width 100
Type Roll
Length (mm) 6000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness fine
Brand 3M

Description

Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting and non-woven abrasive. Our mutli-flex sheets are suitable for cleaning and finishing surfaces by hand.Use Scotch-Brite™ Multi-Flex Sheet for woodworking, metalworking, synthetics fabrication and maintenance operations. Our multi-flex sheets are thin, tough, highly conformable, sharp cutting and non-woven abrasives. They are suitable for cleaning and finishing surfaces by hand.

Article numbers

Article number 6K766256
UBB 500679225549
UNSPSC 31191500
Manufacturer article nr  7522
Do not close this page. This message will disappear, when the page is fully loaded.