text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Needle-nose pliers length 160 mm flat/round straight polished multi-comp.handles


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capac

Article number K1025.200.160
Insulated Yes
Shape Straight
Length 160
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 160
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
Brand Knipex

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. Knurled gripping surfaces. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. straight jaws. - Cutting capacities medium hard wire (diameter): Ø 2.5mm- Schneidwerte harter Draht (Durchmesser): Ø 1.6mm- Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 50.0mm- Head width (W3): 16.5mm

Article numbers

Article number K1025.200.160
EAN 4003773023166
UBB 419100384330
UNSPSC 27112148
Manufacturer article nr  25 02 160
Do not close this page. This message will disappear, when the page is fully loaded.