text.skipToContent
text.skipToNavigation
0121 502 4001
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
Stationary
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
Electrical tools
Stationary
7K034415
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
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
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
Milwaukee Mitre saw MS 305 DB
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Description
Mitre angle digital readout - provides repeatable accuracy to 0.1°. 1800 Watt direct drive motor with constant power technology. Dual integral jobsite lights illuminate the cut line. Integral dust channel captures 75% of all dust by capturing dust near the cut on both sides of the blade and directing it to the back of the saw. Unique inline motor design - for excellent visibility from both sides to the work piece and better balanced transport. Mitre capacity 55° to the left and 60° to the right - for maximum versatility. Mitre detents L & R at: 0°, 15°, 22.5°, 31.6°, 45°, 60°. Dual-bevel design - to incline the saw head left & right 0° - 48° with bevel detents L & R at: 0°, 22.5°, 33,85°, 45°, 48°. Fast and accurate bevel adjustment. Supplied with workpiece clamp, saw blade (60 teeth), vacuum adaptor Ø35 / 58 mm, wrench and 3 m cable.
Article numbers
Article number
7K034415
EAN
4002395235919
UBB
500513704063
UNSPSC
23151901
Manufacturer article nr
4933411550