text.skipToContent text.skipToNavigation

Wera 800/4 Z Slotted Screwdriver Bit 6 x 1mm 1/4" Hex 50mm Length


800/4 Z bits, 1 x 6 x 50 mmTough Wera bits for slotted screws, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numéro d'article 81430.010.006
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Emballé par 1

Spécifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 10
Model 800/4 Z
Type Slotted Screwdriver Bit

La description

800/4 Z bits, 1 x 6 x 50 mmTough Wera bits for slotted screws, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numéros d'articles

Numéro d'article 81430.010.006
EAN 4013288035004
UBB 240232992661
UNSPSC 31161507
N° Article du fabricant 05059335001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.