text.skipToContent text.skipToNavigation

Knipex Tool Case 95-Compartment Plastic Black 520 x 435 x 290mm


Tool Case BIG Twin Move RED With a total of 95 inserting options. Max. payload: 30 kg. Volume: 38 litres. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable. Can be opened from one or bo

Artikelnummer 6E631998
Colour Black
Width 520
Design Case
Height 435
Depth 290
Verpakt per 1

Specificaties

Colour Black
Width 520
Design Case
Height 435
Depth 290
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 95
With foam No
With divider No
With telescopic handle No
Brand Knipex
Type Tool Case

Omschrijving

Tool Case BIG Twin Move RED With a total of 95 inserting options. Max. payload: 30 kg. Volume: 38 litres. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable. Can be opened from one or both sides, bottom and lid can be opened independently of each other. Label field with two stickers for individual labelling. Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets. Metal hinges. Three-digit combination lock for secure locking of the case. Two metal tilt locks each for fixing the cover and the base. Removable document compartment and removable tool board made from dirt-repelling twin-wall PP sheets with 13 tool pockets. Base tray, can be fixed by press button, height 58 mm, can be subdivided by flexible inserts, cover plate with six large compartments. Dimensions, exterior (W x H x D): 520 x 435 x 290 mm, dimensions, interior (W x H x D): 490 x 370 x 110/100 mm. IEC 60900, DIN EN 60900. - Dimension exterior (interior) width mm: 520mm 490mm- Dimension exterior (interior) height mm: 435mm 370mm- Dimension exterior (interior) depth mm: 290mm 110mm

Artikelnummers

Artikelnummer 6E631998
EAN 4003773084334
UBB 500711497312
UNSPSC 27110000
Fabrikant artikelnummer 98 99 15 LE
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.