text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Long-nose pliers overall length 140 mm shape 2 chrome-plated head, long, flat-ro


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, half-round jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15.0mm

Article number K1030.520.140
Insulated Yes
Total length (mm) 140
Length 140
Material Steel
Grip design Other
Packed per 1

Specifications

Insulated Yes
Total length (mm) 140
Length 140
Material Steel
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, half-round jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15.0mm

Article numbers

Article number K1030.520.140
EAN 4003773001980
UBB 419100386079
UNSPSC 27112134
Manufacturer article nr  30 25 140
Do not close this page. This message will disappear, when the page is fully loaded.