text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

KUKK 2ARM PULLER 20+ 20/10+S 120X100 MM

Article number E9019.020.011
Design Wheel-hub puller
Wrench width (mm) 17
Max. tensile force (N) 4
Number of hooks 2
Clamping reach (mm) 100
Clamping spread (internal pulling) (mm) 120 - 120
Brand KUKKO

Specifications

Design Wheel-hub puller
Wrench width (mm) 17
Max. tensile force (N) 4
Number of hooks 2
Clamping reach (mm) 100
Clamping spread (internal pulling) (mm) 120 - 120
Brand KUKKO

Article numbers

Article number E9019.020.011
EAN 4021176756306
UBB 500504774596
UNSPSC 27111712
Manufacturer article nr  20-10+S
Do not close this page. This message will disappear, when the page is fully loaded.