text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Workshop equipment 00 19 30 V12


Shelf Bottom for tool bar For assembly to tool bar systems. With 2 tool bar hooks. Dimensions (W x H x D): 300 x 200 x 40 mm.

Article number 7A043979
Colour White
Width 300
Height 40
Depth 200
Type of accessories/components Filling shelf
Packed per 1

Specifications

Colour White
Width 300
Height 40
Depth 200
Type of accessories/components Filling shelf
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting No
Brand KNIPEX

Description

Shelf Bottom for tool bar For assembly to tool bar systems. With 2 tool bar hooks. Dimensions (W x H x D): 300 x 200 x 40 mm.

Article numbers

Article number 7A043979
EAN 4003773084938
UBB 500711478916
UNSPSC 48102100
Manufacturer article nr  00 19 30 V12
Do not close this page. This message will disappear, when the page is fully loaded.