text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 42mm Multi-Component Grip Gray Atramentized 180mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Article number K1087.200.180
Insulated Yes
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V No
Max. cheeks opening (mm) 36
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V No
Max. cheeks opening (mm) 36
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Type Water Pump Pliers

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 18- Kapazität für Rohre (Zoll): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Article numbers

Article number K1087.200.180
EAN 4003773042396
UBB 419102160217
UNSPSC 27112101
Manufacturer article nr  87 02 180
Do not close this page. This message will disappear, when the page is fully loaded.