text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 2-50mm 2-Component Handle Gray Atramentized 250mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. with slim multi-component grips without collar for better handling and easier transport. - Adjustment positions: 25- Kapazität für Rohre (Zoll): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article number K1087.200.250
Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Max. cheeks opening (mm) 46
Grip design Other
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Max. cheeks opening (mm) 46
Grip design Other
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 343
Commodity code 8204120000
Type Water Pump Pliers

Description

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. with slim multi-component grips without collar for better handling and easier transport. - Adjustment positions: 25- Kapazität für Rohre (Zoll): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Article numbers

Article number K1087.200.250
EAN 4003773040316
UBB 419102160399
UNSPSC 27112101
Manufacturer article nr  87 02 250
Do not close this page. This message will disappear, when the page is fully loaded.