text.skipToContent text.skipToNavigation

Knipex Universal pliers length 250 mm dip-insulated chrome-plated VDE


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (dia

Article number K1003.700.250
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (mm) 250
Cut sticking out Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length (mm) 250
Cut sticking out Yes
Material Steel
Strip range cross-section (mm²) 25 - 25
Handle cover Other
Forged Yes
VDE tested Yes
Brand Knipex

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.8mm- Cutting capacities hard wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded: Ø 15.0mm- Cutting capacity copper cable, multiple-stranded: 25.0mm²- VDE tested: yes

Article numbers

Article number K1003.700.250
EAN 4003773015345
UBB 419102152545
UNSPSC 27112139
Manufacturer article nr  03 07 250
Do not close this page. This message will disappear, when the page is fully loaded.