text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Universal pliers length 160 mm dip-insulated chrome-plated VDE


Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Cutting capacities hard wire (dia

Article number K1003.700.160
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V Yes
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 2 - 2
Strip range cross-section (mm²) 16 - 16
Grip design 2-components
Handle cover Other
Forged Yes
VDE tested Yes
Brand KNIPEX

Description

Combination Pliers With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 3.1mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 10.0mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²- VDE tested: yes

Article numbers

Article number K1003.700.160
EAN 4003773015307
UBB 419102152214
UNSPSC 27112139
Manufacturer article nr  03 07 160
Do not close this page. This message will disappear, when the page is fully loaded.