text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Tool bag 00 19 56 LE


Tool Bag Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 315 x 275 mm. 4 compartments. - Dimension exterior (interior) height mm: 275mm- Dimension exterior (interior) depth mm: 315mm

Article number 9C488651
Colour Black
Width 100
Design Bag
Height 315
Depth 30
Packed per 1

Specifications

Colour Black
Width 100
Design Bag
Height 315
Depth 30
Quality class Polyester (PET)
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No

Description

Tool Bag Tool roll made of hard-wearing polyester fabric. With practical, adjustable quick release fastener. Dimensions, open (L x H): 315 x 275 mm. 4 compartments. - Dimension exterior (interior) height mm: 275mm- Dimension exterior (interior) depth mm: 315mm

Article numbers

Article number 9C488651
EAN 4003773035954
UBB 500711482389
UNSPSC 27110000
Manufacturer article nr  00 19 56 LE
Do not close this page. This message will disappear, when the page is fully loaded.