text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Single open ended wrench 153mm


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 9/16in- Length l max.: 152.4mm- Head thickness a max.: 6.5mm- Head width b max. mm: 35mm

Article number 3O245131
Wrench size large (mm) 153
Single wrench model Yes
Packed per 1

Specifications

Wrench size large (mm) 153
Single wrench model Yes

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats S: 9/16in- Length l max.: 152.4mm- Head thickness a max.: 6.5mm- Head width b max. mm: 35mm

Article numbers

Article number 3O245131
EAN 4003773020110
UBB 500513361005
UNSPSC 27111726
Manufacturer article nr  98 00 9/16"
Do not close this page. This message will disappear, when the page is fully loaded.