text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Round Pin Plug insulated 100 pieces each 120 mm


Round Pin Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Screws5mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article number 3B291712
Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Pin shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation Polyamide (PA)
Flange shape Pin shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Blue
Material Other
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors No
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Pin diameter (pin shape terminal) (mm) 5
Brand KNIPEX

Description

Round Pin Plug Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Screws5mmCable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 VContact diametreØ 5mm

Article numbers

Article number 3B291712
EAN 4003773076087
UBB 500641810972
UNSPSC 27110000
Manufacturer article nr  97 99 151
Do not close this page. This message will disappear, when the page is fully loaded.