text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Ring wrench 202mm


Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 11mm- Length l max.: 165mm- Head thickness a max.: 10mm- Depth of crank h max.: 21mm- Head width b max. mm: 18.5mm

Article number 5S324323
Surface protection Chromium-plated
Cranked Yes
Wrench size large (mm) 202
Single wrench model Yes
Brand KNIPEX
Packed per 1

Specifications

Surface protection Chromium-plated
Cranked Yes
Wrench size large (mm) 202
Single wrench model Yes
Brand KNIPEX

Description

Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 11mm- Length l max.: 165mm- Head thickness a max.: 10mm- Depth of crank h max.: 21mm- Head width b max. mm: 18.5mm

Article numbers

Article number 5S324323
EAN 4003773020202
UBB 500513367796
UNSPSC 27111743
Manufacturer article nr  98 01 11
Do not close this page. This message will disappear, when the page is fully loaded.