text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Reversible Torque Wrench 3/8" Square Drive 5-50Nm 385mm


Torque Wrench Reversible for tightening of lefthanded threads. Lockable torque adjustment. Adjustable in steps of 0.25 Nm. Easy and secure locking of attached sockets due to screw lock. Calibration certificate included. transparent insulated scale range 5 - 50 Nm. self-service card/blister. - Square drive: 3/8in- Range of Application: 5 - 50 Nm

Article number 8N297190
Insulated Yes
Total length (mm) 385
Connection size 3/8 inch
Screwdriver model No
Brand KNIPEX
Packed per 1

Specifications

Insulated Yes
Total length (mm) 385
Connection size 3/8 inch
Screwdriver model No
Brand KNIPEX

Description

Torque Wrench Reversible for tightening of lefthanded threads. Lockable torque adjustment. Adjustable in steps of 0.25 Nm. Easy and secure locking of attached sockets due to screw lock. Calibration certificate included. transparent insulated scale range 5 - 50 Nm. self-service card/blister. - Square drive: 3/8in- Range of Application: 5 - 50 Nm

Article numbers

Article number 8N297190
EAN 4003773071761
UBB 500513374479
UNSPSC 27111701
Manufacturer article nr  98 33 50
Do not close this page. This message will disappear, when the page is fully loaded.