text.skipToContent text.skipToNavigation

Knipex Precision Tweezer Straight Pattern Tip Titanium 120mm


Titanium Tweezers Particularly suitable for precision tasks that require corrosion resistance, high strength and low weight. The high-quality titanium alloy offers high temperature resistance and very good resistance to corrosion in air, sea and a variety of industrial environments at room temperature. For cleaning or chemical processes, use at high temperatures and in biology, medicine or surgery. 100 percent anti-magnetic. Antibacterial. - Surface: matt finish- Finish: straight- Tips width (A): 0.6mm- Tips width (B): 0.8mm- Tweezers tip version: pointed- Corrosion-resistant: yes - Acid resistance: excellent- ESD-tested: no - VDE tested: no - Sectors: Industry electronics Watch makers Jeweller Laboratories in biological and medical applications Medicine Biology Surgery Cleaning/chemical processes- Magnetic: non-magnetisable (100%)- Behaviour: Conductive

Article number 1K976177
Shape Straight
Antimagnetic Yes
Nickel-plated No
Length (mm) 120
Brand Knipex
Packed per 1

Specifications

Shape Straight
Antimagnetic Yes
Nickel-plated No
Length (mm) 120
Brand Knipex
Commodity code 82032000
Type Precision Tweezer

Description

Titanium Tweezers Particularly suitable for precision tasks that require corrosion resistance, high strength and low weight. The high-quality titanium alloy offers high temperature resistance and very good resistance to corrosion in air, sea and a variety of industrial environments at room temperature. For cleaning or chemical processes, use at high temperatures and in biology, medicine or surgery. 100 percent anti-magnetic. Antibacterial. - Surface: matt finish- Finish: straight- Tips width (A): 0.6mm- Tips width (B): 0.8mm- Tweezers tip version: pointed- Corrosion-resistant: yes  - Acid resistance: excellent- ESD-tested: no  - VDE tested: no  - Sectors: Industry electronics Watch makers Jeweller Laboratories in biological and medical applications Medicine Biology Surgery Cleaning/chemical processes- Magnetic: non-magnetisable (100%)- Behaviour: Conductive

Article numbers

Article number 1K976177
EAN 4003773054726
UBB 500513364314
UNSPSC 27112105
Manufacturer article nr  92 23 05
Do not close this page. This message will disappear, when the page is fully loaded.