text.skipToContent text.skipToNavigation

Knipex Pipe Wrench S Type for 1" OD Chrome Plated 320mm


Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 42mm- Capacities for pipes (diameter): Ø 1 5/8in- Capacities for pipes (diameter): Ø 42mm- Capacities for nuts: 42mm- Inner diameter, inches: Ø 1 in

Article number K1083.030.254
Surface protection Chromium-plated
Suitable for max. pipe diameter 1 inch
Length (mm) 320
Chucking range (mm) 0 - 42
Suitable for oil filter Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Suitable for max. pipe diameter 1 inch
Length (mm) 320
Chucking range (mm) 0 - 42
Suitable for oil filter Yes
Brand Knipex
Weight per piece (g) 830
Commodity code 8204120000
Type Pipe Wrench S Type

Description

Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 42mm- Capacities for pipes (diameter): Ø 1 5/8in- Capacities for pipes (diameter): Ø 42mm- Capacities for nuts: 42mm- Inner diameter, inches: Ø 1 in

Article numbers

Article number K1083.030.254
EAN 4003773014249
UBB 240102218932
UNSPSC 27111708
Manufacturer article nr  83 30 010
Do not close this page. This message will disappear, when the page is fully loaded.