text.skipToContent text.skipToNavigation

Knipex Pipe Wrench for 3" OD Chrome Plated 680mm


Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 100mm- Capacities

Article number K1083.030.762
Surface protection Chromium-plated
Suitable for max. pipe diameter 3 inch
Length (mm) 680
Chucking range (mm) 10 - 120
Brand Knipex
Packed per 1

Specifications

Surface protection Chromium-plated
Suitable for max. pipe diameter 3 inch
Length (mm) 680
Chucking range (mm) 10 - 120
Brand Knipex
Type Pipe Wrench

Description

Pipe Wrench S-Type Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction-hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder-coated, jaws bright ground. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 100mm- Capacities for pipes (diameter): Ø 4 3/4in- Capacities for pipes (diameter): Ø 120mm- Capacities for nuts: 120mm- Inner diameter, inches: Ø 3 in

Article numbers

Article number K1083.030.762
EAN 4003773014164
UBB 240102238575
UNSPSC 27111708
Manufacturer article nr  83 30 030
Do not close this page. This message will disappear, when the page is fully loaded.